P32-5M-09AL
Description
P32-5M-09AL SYNCHRONOUS PULLEY ; 9MM BELT W 5MM BELT PIT 5M-9
Part # 78821027
BDI # 1125625
Features
Pitch Diameter - Inch:
2.005
Flange Outside Diameter - Millimeter:
53.975
Inch - Metric:
Metric
Outside Diameter - Inch:
1.96
Face Width - Millimeter:
10.566
Face Width - Inch:
0.416
Belt Pitch:
5 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
50.927
Mounting Method:
Rough Bore
P32-5MGT-25-MPB
Description
P32-5MGT-25-MPB SYNCHRONOUS PULLEY ; 25MM BELT W 5MM BELT PIT 5M-25
Part # 77095032
BDI # 1125627
Features
Pitch Diameter - Inch:
2.005
Flange Outside Diameter - Millimeter:
53.975
Inch - Metric:
Metric
Outside Diameter - Inch:
1.96
Face Width - Millimeter:
27.432
Face Width - Inch:
1.08
Belt Pitch:
5 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
50.927
Mounting Method:
Rough Bore
P32-5M-15AL
Description
P32-5M-15AL SYNCHRONOUS PULLEY ; 15MM BELT W 5MM BELT PIT 5M-15
Part # 78821029
BDI # 1125626
Features
Pitch Diameter - Inch:
2.005
Flange Outside Diameter - Millimeter:
53.975
Inch - Metric:
Metric
Outside Diameter - Inch:
1.96
Face Width - Millimeter:
16.662
Face Width - Inch:
0.656
Belt Pitch:
5 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
50.927
Mounting Method:
Rough Bore
P32-5MGT-15-MPB
Description
P32-5MGT-15-MPB SYNCHRONOUS PULLEY ; 15MM BELT W 5MM BELT PIT 5M-15
Part # 77093032
BDI # 1409356
Features
Pitch Diameter - Inch:
2.005
Flange Outside Diameter - Millimeter:
53.975
Inch - Metric:
Metric
Outside Diameter - Inch:
1.96
Face Width - Millimeter:
17.526
Face Width - Inch:
0.69
Belt Pitch:
5 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
50.927
Mounting Method:
Rough Bore
1-1/2INX100FT MASTER FLEX 300 EPDM MH
Description
1-1/2" X 100' MATERIAL HANDLING HOSE ; 100FT/REL
Part # 7744-5203
BDI # 18202346
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.96
Outside Diameter - Millimeter:
49.784
Other Features:
Green Polyethylene Helix | Bend Radius 6 Inch
Typical Use:
Agricultural Spray and Fertilizer | Industrial | Septic Service | Transferring Light Abrasive | Transferring Mild Diluted Chemical
Inside Diameter - Millimeter:
38.1
Color:
Black