P32-5MGT-09AL
Description
P32-5MGT-09AL SYNCHRONOUS PULLEY ; 49.8MM OD 51MM PITCH DIA 0.938" BORE
Part # P32-5MGT-09AL
BDI # 23125540
Features
Pitch Diameter - Inch:
2.008
Flange Outside Diameter - Millimeter:
53.975
Inch - Metric:
Metric
Outside Diameter - Inch:
1.961
Face Width - Millimeter:
13.868
Face Width - Inch:
0.546
Belt Pitch:
5 MM
Other Features:
Power Grip GT | Aluminium
Pitch Diameter - Millimeter:
51
Mounting Method:
Rough Bore
P32-5MGT-15AL
Description
P32-5MGT-15AL SYNCHRONOUS PULLEY ; 49.8MM OD 51MM PITCH DIA 0.938" BORE
Part # P32-5MGT-15AL
BDI # 23125586
Features
Pitch Diameter - Inch:
2.008
Flange Outside Diameter - Millimeter:
53.975
Inch - Metric:
Metric
Outside Diameter - Inch:
1.961
Face Width - Millimeter:
19.837
Face Width - Inch:
0.781
Belt Pitch:
5 MM
Other Features:
Power Grip GT | Aluminium
Pitch Diameter - Millimeter:
51
Mounting Method:
Rough Bore