Page 1 of 15

Next

Compare
P144-8M-50-E

COMPARE

P144-8M-50-E

Description
P144-8M-50-E SYNCHRONOUS PULLEY

TB WOODS

Part # P1448M50

BDI # 996539

Features

Pitch Diameter - Inch: 14.437
Inch - Metric: Metric
Outside Diameter - Inch: 14.383
Face Width - Millimeter: 60.325
Face Width - Inch: 2.375

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter: 366.7
Mounting Method: Bushed
Belt Width - Millimeter: 50

Price Inventory : Available to order
Loading Price
QTY
P144-8MGT-85

COMPARE

P144-8MGT-85

Description
P144-8MGT-85 SYNCHRONOUS PULLEY ; 144GROVES 8MM P 85MM W

GATES

Part # 77088144

BDI # 1125477

Features

Pitch Diameter - Inch: 14.437
Inch - Metric: Metric
Outside Diameter - Inch: 14.383
Face Width - Millimeter: 95.25
Face Width - Inch: 3.75

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type D1
Pitch Diameter - Millimeter: 366.7
Mounting Method: Bushed
Belt Width - Millimeter: 85

Price Inventory : Available to order
Loading Price
QTY
P144-8MGT-50

COMPARE

P144-8MGT-50

Description
P144-8MGT-50 SYNCHRONOUS PULLEY ; 144GROVES 8MM P 50MM W

GATES

Part # 77085144

BDI # 1125476

Features

Pitch Diameter - Inch: 14.437
Inch - Metric: Metric
Outside Diameter - Inch: 14.383
Face Width - Millimeter: 60.706
Face Width - Inch: 2.39

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Arm Style | Type A3
Pitch Diameter - Millimeter: 366.7
Mounting Method: Bushed
Belt Width - Millimeter: 50

Price Inventory : Available to order
Loading Price
QTY
P1448M85-3535

COMPARE

P1448M85-3535

Description
P1448M85-3535 SPROCKET ; HTS-TB

MARTIN SPROCKET & GR

Part # P1448M85-3535

BDI # 610074

Features

Pitch Diameter - Inch: 14.437
Inch - Metric: Metric
Outside Diameter - Inch: 14.383
Face Width - Millimeter: 95.25
Face Width - Inch: 3.75

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | Taper Lock Bushing | Arm Style
Global Part Number GPN: 577759
Pitch Diameter - Millimeter: 366.69
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
W144-8M-35-E

COMPARE

W144-8M-35-E

Description
W144-8M-35-E SYNCHRONOUS PULLEY

TB WOODS

Part # W1448M35

BDI # 992487

Features

Pitch Diameter - Inch: 14.437
Inch - Metric: Metric
Outside Diameter - Inch: 14.383
Face Width - Millimeter: 43.942
Face Width - Inch: 1.73

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter: 366.7
Mounting Method: Bushed
Belt Width - Millimeter: 35

Price Inventory : Available to order
Loading Price
QTY