NKI38/20-XL
Description
NKI38/20-XL X-LIFE NEEDLE ROLLER BRG ; 1.496" X 2.087" X 0.787"
Part # NKI38/20-XL
BDI # 1175704
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.087
Retainer:
Yes
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Radial Precision Bearing | Steel Cage | Light Duty | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591201
Self Aligning:
No
Features
Component:
Cup
Width - Millimeter:
11.5
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Metric
Outside Diameter - Inch:
2.087
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
53
Other Features:
Light Duty
Precision Class:
Standard
Basic Number:
JL26710
SET46-900SA
Description
SET46-900SA TPD RLR MULTI-BRNG KIT ; 4IN OD
Part # SET46-900SA
BDI # 1373149
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
2.087
Outside Diameter - Millimeter:
53
Bore - Millimeter:
32
Bore - Inch:
1.26
Other Features:
1 Single Cone | 1 Single Cup
Assembly Components:
JL26749F (1) | JL26710 (1)
Basic Number:
SET46
Precision Class:
Standard
Features
Component:
Keyless Screw Locking Assembly
Series:
B800
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.087
Outside Diameter - Millimeter:
53
Bore - Millimeter:
40
Length - Millimeter:
54
Other Features:
8 Locking Screws | Self Centering | Single Taper | Shallow | Integrated Push-Off Thread
Length - Inch:
2.126
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.087
Retainer:
Yes
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Radial Precision Bearing | Steel Cage | Light Duty | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591261
Self Aligning:
No