PHF FX30-50X57
Description
PHF FX30-50X57 KEYLESS BUSHING ; NON-RETURNABLE
Part # PHF FX30-50X57
BDI # 1290509
Features
Component:
Keyless Screw Locking Assembly
Series:
FX30
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.244
Outside Diameter - Millimeter:
57
Bore - Millimeter:
50
Bore - Inch:
1.969
Length - Millimeter:
8.6
Length - Inch:
0.339
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.244
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Radial Precision Bearing | Steel Cage | Light Duty | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591321
Self Aligning:
No
K50X57X18-A/0-7
Description
K50X57X18-A/0-7 NEEDLE ROLLER CAGE ASSY ; NON-RETURNABLE
Part # K50X57X18-A/0-7
BDI # 1174336
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.244
Retainer:
Yes
Other Features:
Steel Cage | Modified Internal Design
Global Part Number GPN:
374215
Self Aligning:
No
ZKLN2557-2Z-XL
Description
ZKLN2557-2Z-XL X-LIFE BALL BRG ; NON-RETURNABLE ANG CONTACT
Part # ZKLN2557-2Z-XL
BDI # 1179050
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
2.244
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
With Fixing Holes
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
205SZZ29
Description
205SZZ29 DEEP GROOVE BALL BRG ; NON-RETURNABLE
Part # MRC.205SZZ29
BDI # 662212
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
25
Other Features:
Light Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.244
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Wide Inner Ring
Snap Ring:
No