Page 1 of 5

Next

Compare
24EFCPSX200FT LL

COMPARE

24EFCPSX200FT LL

Description
24EFCPSXLL MINING HOSE ; POR COAL POWER SPIRAL 200FT/REL

GATES

Part # 46511702

BDI # 1100858

Features

Inch - Metric: Inch
Outside Diameter - Inch: 2.26
Outside Diameter - Millimeter: 57.4
Other Features: 5000 PSI | 344.7 Bar Dynamic WP | 6-Spiral | Wire Reinforcement
Typical Use: High-Pressure Hydraulic | Mining Equipment | Roof-Support Systems | Petroleum-Based Or Water Emulsion Fluids

Inside Diameter - Millimeter: 38.1
Color: Black

Price Inventory : Available to order
Loading Price
QTY
24EFG6K 50FT/CARTON

COMPARE

24EFG6K 50FT/CARTON

Description
24EFG6K XCTN HYDRAULIC HOSE ; POR EFG6K SPRL WRE SAE 100R15 50FT/REL

GATES

Part # 46511531

BDI # 1100872

Features

Inch - Metric: Inch
Outside Diameter - Inch: 2.26
Outside Diameter - Millimeter: 57.404
Other Features: 4 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 20 Inch | Burst Pressure 24000 PSI
Typical Use: Biodegradable Hydraulic Fluid | Hydrostatic Transmissions | Industrial

Inside Diameter - Millimeter: 38.1
Color: Black

Price Inventory : Available to order
Loading Price
QTY
24EFG5KLXCTN

COMPARE

24EFG5KLXCTN

Description
24EFG5KLXCTN HYDRAULIC HOSE ; POR EFG5KL LOW TEMP SPRL WRE 50FT/REEL

GATES

Part # 46510079

BDI # 22150980

Features

Inch - Metric: Inch
Outside Diameter - Inch: 2.26
Outside Diameter - Millimeter: 57.404
Other Features: 4 or 6 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 10 Inch | Burst Pressure 20000 PSI
Typical Use: Biodegradable Hydraulic Fluid

Inside Diameter - Millimeter: 38.1
Color: Black

Price Inventory : Available to order
Loading Price
QTY
24EFG6K-MTFXCTN

COMPARE

24EFG6K-MTFXCTN

Description
24EFG6K-MTFXCTN HYDRAULIC HOSE ; POR EFG6K SPRL WRE SAE 100R15 50FT/REEL

GATES

Part # 46511754

BDI # 22150950

Features

Inch - Metric: Inch
Outside Diameter - Inch: 2.26
Outside Diameter - Millimeter: 57.404
Other Features: 4 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 10 Inch | Burst Pressure 24000 PSI
Typical Use: Biodegradable Hydraulic Fluid

Inside Diameter - Millimeter: 38.1
Color: Black

Price Inventory : Available to order
Loading Price
QTY
24EFG6K-MTFXLL

COMPARE

24EFG6K-MTFXLL

Description
24EFG6K-MTFXLL HYDRAULIC HOSE ; POR EFG6K SPRL WRE SAE 100R15 200FT/REEL

GATES

Part # 46511755

BDI # 22150952

Features

Inch - Metric: Inch
Outside Diameter - Inch: 2.26
Outside Diameter - Millimeter: 57.4
Other Features: 6000 PSI | 413.7 Bar Dynamic WP | 6-Spiral | Wire Reinforcement
Typical Use: Extremely High-Pressure | High-Impulse Abrasive | Biodegradable Hydraulic Fluids | Standard Petroleum Based Fluids

Inside Diameter - Millimeter: 38.1
Color: Black

Price Inventory : Available to order
Loading Price
QTY