PHP 40-T10-19RSB
Description
PHP 40-T10-19RSB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 40-T10-19RSB
BDI # 1292374
Features
Pitch Diameter - Inch:
2.381
Flange Outside Diameter - Millimeter:
66
Inch - Metric:
Metric
Outside Diameter - Inch:
2.309
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
60.48
Mounting Method:
Rough Bore