Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
2.52
Outside Diameter - Millimeter:
64
Bore - Millimeter:
36
Bore - Inch:
1.417
Other Features:
1 Single Cone | 1 Single Cup | Steel Cage
Precision Class:
Standard
Basic Number:
513245
JRM3535-90UB7
Description
JRM3535-90UB7 TAPERED ROLLER BRG ASSY ; UNIPAC 4 OD
Part # JRM3535-90UB7
BDI # 1361234
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
2.52
Outside Diameter - Millimeter:
64
Bore - Millimeter:
35
Other Features:
2 Single Cone | 1 Double Cup
Global Part Number GPN:
662542
Assembly Components:
JRM3535 (2) | JRM3564XD (1) | GR5 (1) | JRM3500-S (2)
Basic Number:
JRM3535
Precision Class:
Standard
5RT HUB RSB SS WRAPFLEX 3301249
Description
5RT HUB RSB SS WRAPFLEX 3301249 ; COUPLING HUB
Part # 4500072
BDI # 18483438
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
2.52
Length Thru Bore - Millimeter:
64.008
Hub Diameter - Millimeter:
59.944
Hub Diameter - Inch:
2.36
Coupling Type:
Elastomeric Coupling
Torque:
550In-Lbs
DF0766LLUACS32
Description
DF0766LLUACS32 ANGULAR CONTACT BALL BRG ; DOUBLE ROW 35MM ID 64MM OD 37MM W
Part # DF0766LLUACS32
BDI # 1216727
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.52
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Polyacrylic Friction Seal
Snap Ring:
No
Rolling Element:
Ball Bearing
Number of Bearings:
1 (Single)
Internal Clearance:
CS-Special
PHP 2SPZ60TB
Description
PHP 2SPZ60TB TRANSMISSION PULLEY ; NON-RETURNABLE
Part # PHP 2SPZ60TB
BDI # 1282598
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
2.52
Outside Diameter - Millimeter:
64
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
SPZ
Bushing Size:
1108
Number of Grooves:
2