Features
Component:
Sleeve Assembly
Width - Millimeter:
451.1
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.75
Outside Diameter - Millimeter:
527.05
Other Features:
HercuFlex | Flanged | 2000RPM Unbalance Speed | Exposed Bolt | With Seal
Coupling Type:
Gear Coupling
Torque:
1638750In-Lbs
Width - Inch:
17.76
F 7E SLEEVE WITH O-RING
Description
F 7E SLEEVE WITH O-RING ; SIER BATH F TYPE STD
Part # F-7E-SLEEVE-W/O-RING
BDI # 597521
Features
Component:
Sleeve Assembly
Width - Millimeter:
450.85
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.75
Outside Diameter - Millimeter:
527.05
Other Features:
Double Engagement | Flanged | With Vari Crown Tooth | 2000RPM Unbalanced Speed | Exposed Bolt | With O-Ring
Coupling Type:
Gear Coupling
Torque:
1008000In-Lbs
Width - Inch:
17.75
135RIN582 R3
Description
135RIN582 R3 ; CRB 12-24 OD TIMKEN SINGLE ROW
Part # 135RIN582 R3
BDI # 1310423
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
20.75
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN:
456293
Number of Rows of Rollers:
Single Row
Features
Component:
Sleeve Assembly
Width - Millimeter:
451.1
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.75
Outside Diameter - Millimeter:
527.05
Other Features:
HercuFlex | Flanged | With Labyrinth Seal | 2000RPM Unbalanced Speed | Exposed Bolt
Coupling Type:
Gear Coupling
Torque:
1425000In-Lbs
Width - Inch:
17.76