Page 1 of 9

Next

Compare
14MX-140S-37

COMPARE

14MX-140S-37

Description
14MX-140S-37 SYNCHRONOUS PULLEY ; 14MM P 140GROVES

GATES

Part # 77193140

BDI # 1094852

Features

Pitch Diameter - Inch: 24.562
Inch - Metric: Metric
Outside Diameter - Inch: 24.452
Face Width - Millimeter: 52.324
Face Width - Inch: 2.06

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter: 623.875
Mounting Method: Bushed
Belt Width - Millimeter: 37

Price Inventory : Available to order
Loading Price
QTY
14MX-140S-20

COMPARE

14MX-140S-20

Description
14MX-140S-20 SYNCHRONOUS PULLEY ; 20MM BELT W 14MM BELT PIT 14M-20

GATES

Part # 77192140

BDI # 1094851

Features

Pitch Diameter - Inch: 24.562
Inch - Metric: Metric
Outside Diameter - Inch: 24.452
Face Width - Millimeter: 34.544
Face Width - Inch: 1.36

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter: 623.875
Mounting Method: Bushed
Belt Width - Millimeter: 20

Price Inventory : Available to order
Loading Price
QTY
14MX-140S-68

COMPARE

14MX-140S-68

Description
14MX-140S-68 SYNCHRONOUS PULLEY ; 14MM PITCH 140T 2.677" BELT W

GATES

Part # 77196140

BDI # 1094853

Features

Pitch Diameter - Inch: 24.562
Inch - Metric: Metric
Outside Diameter - Inch: 24.452
Face Width - Millimeter: 84.582
Face Width - Inch: 3.33

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter: 623.875
Mounting Method: Bushed
Belt Width - Millimeter: 68

Price Inventory : Available to order
Loading Price
QTY
14MX-140S-68-4030

COMPARE

14MX-140S-68-4030

Description
14MX-140S-68-4030 SYNCH SPROCKET

DODGE

Part # 482123

BDI # 20508955

Features

Pitch Diameter - Inch: 24.562
Inch - Metric: Metric
Outside Diameter - Inch: 24.452
Face Width - Millimeter: 84.582
Face Width - Inch: 3.33

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HT500 Belt Style | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter: 623.875
Mounting Method: Bushed
Belt Width - Millimeter: 68

Price Inventory : Available to order
Loading Price
QTY
F14M-140S-20

COMPARE

F14M-140S-20

Description
F14M-140S-20 SYNCHRONOUS PULLEY ; 14MM P 140GROVES

GATES

Part # 77279644

BDI # 1124126

Features

Pitch Diameter - Inch: 24.56
Inch - Metric: Metric
Outside Diameter - Inch: 24.452
Face Width - Millimeter: 34.544
Face Width - Inch: 1.36

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter: 623.824
Mounting Method: Bushed
Belt Width - Millimeter: 20

Price Inventory : Available to order
Loading Price
QTY