Page 1 of 2

Next

Compare
239/560YMBW33W45A

COMPARE

239/560YMBW33W45A

Description
239/560YMBW33W45A SPHERICAL RLR BRG

TIMKEN

Part # 239/560YMBW33W45A

BDI # 20352007

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 29.528
Other Features: One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring | Tapped Lifting Hole On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
239/560KYMBW507C08

COMPARE

239/560KYMBW507C08

Description
239/560KYMBW507C08 SPHERICAL RLR BRG ; NON-RETURNABLE

TIMKEN

Part # 239/560KYMBW507C08

BDI # 20054601

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 29.528
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
NU2372EMAW45BW50BC3

COMPARE

NU2372EMAW45BW50BC3

Description
TIMKEN NU2372EMAW45BW50BC3

TIMKEN

Part # NU2372EMAW45BW50BC3

BDI # 23924899

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 29.528
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NNU49/560MAW33W40SPC3

COMPARE

NNU49/560MAW33W40SPC3

Description
NNU49/560MAW33W40SPC3 CYL ROLLER BEARING ; NON-RETURNABLE 24-36 OD MULTI-ROW

TIMKEN

Part # NNU49/560MAW33W40SPC3

BDI # 1367992

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 29.528
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 3 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 663894
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
Loading Price
QTY
239/560YMBW507C08

COMPARE

239/560YMBW507C08

Description
239/560YMBW507C08 SR BEARING

TIMKEN

Part # 239/560YMBW507C08

BDI # 1319025

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 29.528
Other Features: Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY