PHS 35-1TB29
Description
PHS 35-1TB29 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 35-1TB29
BDI # 1287433
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
0
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.67
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
0
Mounting Method:
Bushed
PHS 35-2TB29
Description
PHS 35-2TB29 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 35-2TB29
BDI # 1287497
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
0
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.67
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
0
Mounting Method:
Bushed
PHP 31L075RSB
Description
PHP 31L075RSB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 31L075RSB
BDI # 1289017
Features
Pitch Diameter - Inch:
3.7
Flange Outside Diameter - Millimeter:
103
Inch - Metric:
Inch
Outside Diameter - Inch:
3.67
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
93.99
Mounting Method:
Rough Bore
PHP 31L050RSB
Description
PHP 31L050RSB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 31L050RSB
BDI # 1288952
Features
Pitch Diameter - Inch:
3.7
Flange Outside Diameter - Millimeter:
103
Inch - Metric:
Inch
Outside Diameter - Inch:
3.67
Face Width - Millimeter:
19
Face Width - Inch:
0.748
Belt Pitch:
3/8 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
93.99
Mounting Method:
Rough Bore
3-1/4INX3FT MARINE MASTER PLUS
Description
3-1/4"X3' MARINE MASTER PLUS ; COOLANT HOSE 24FT/REL
Part # 4169-0402
BDI # 1103779
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.67
Outside Diameter - Millimeter:
93.218
Other Features:
2 Ply Synthetic Fabric
Typical Use:
Engine Coolant | Industrial
Inside Diameter - Millimeter:
82.55
Color:
Black