CJ 55 SPIDER 98A RED
Description
CJ 55 SPIDER 98A RED COUPLING ELEMENT ; 4.72" OD URETHANE
Part # 68514462074
BDI # 596553
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Urethane
Outside Diameter - Inch:
4.72
Outside Diameter - Millimeter:
119.888
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | Red
Coupling Type:
Jaw Coupling
Torque:
6060In-Lbs
CJ 55/70B CI 65MM KW
Description
CJ 55/70B CI 65MM KW HUB ; 55A, 55/70B CURVE JAW
Part # 68514466195
BDI # 596795
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
4.72
Length Thru Bore - Millimeter:
65.024
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider | 4 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
119.888
Coupling Type:
Jaw Coupling
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.72
Length Thru Bore - Millimeter:
41.91
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
59.944
Coupling Type:
Elastomeric Coupling
Torque:
3190In-Lbs
CJ 55A CI 1-5/8 3/8X3/16 KW
Description
CJ 55A CI 1-5/8 3/8X3/16 KW HUB ; 55A, 55/70B CURVE JAW
Part # 68514465644
BDI # 596781
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.72
Length Thru Bore - Millimeter:
65.024
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider | 4 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
98.044
Coupling Type:
Jaw Coupling
CJ 55A CI 1-1/2 3/8X3/16 KW
Description
CJ 55A CI 1-1/2 3/8X3/16 KW HUB ; 55A, 55/70B CURVE JAW
Part # 68514465645
BDI # 596782
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.72
Length Thru Bore - Millimeter:
65.024
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider | 4 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
98.044
Coupling Type:
Jaw Coupling