W488M12-SDS
        
            Description
            
            W488M12-SDS SYNCHRONOUS SPROCKET ; QD BUSHED 101756123
    
Part # W488M12-SDS
BDI # 24304339
Features
        
                            Pitch Diameter - Inch:
                            
                                4.812
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                131
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                4.757
                        
        
                            Face Width - Millimeter:
                            
                                14.656
                        
        
                            Face Width - Inch:
                            
                                0.577
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                122.23
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
W488M60-2517
        
            Description
            
            W488M60-2517 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756126
    
Part # W488M60-2517
BDI # 24304345
Features
        
                            Pitch Diameter - Inch:
                            
                                4.812
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                131
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                4.757
                        
        
                            Face Width - Millimeter:
                            
                                63.652
                        
        
                            Face Width - Inch:
                            
                                2.506
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                122.23
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
W488M22-SDS
        
            Description
            
            W488M22-SDS SYNCHRONOUS SPROCKET ; QD BUSHED 101756124
    
Part # W488M22-SDS
BDI # 24304341
Features
        
                            Pitch Diameter - Inch:
                            
                                4.812
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                131
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                4.757
                        
        
                            Face Width - Millimeter:
                            
                                24.638
                        
        
                            Face Width - Inch:
                            
                                0.97
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                122.23
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
W488M35-SD
        
            Description
            
            W488M35-SD SYNCHRONOUS SPROCKET ; QD BUSHED 101756125
    
Part # W488M35-SD
BDI # 24304343
Features
        
                            Pitch Diameter - Inch:
                            
                                4.812
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                131.064
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                4.757
                        
        
                            Face Width - Millimeter:
                            
                                36.271
                        
        
                            Face Width - Inch:
                            
                                1.428
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                122.23
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        

 

 
						 
 



 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter