5INX100FT 1/8IN THK 609W MH 30PSI
Description
5"X100' 1/8" THK 609W MH 30PSI ; MATERIAL HANDLING HOSE 100'/REEL
Part # 3129-0680
BDI # 18201422
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.47
Outside Diameter - Millimeter:
138.938
Other Features:
High Tensile Synthetic Textile | Bend Radius 60 Inch
Typical Use:
Industrial | Pneumatic Transfer of Bulk Cement
Inside Diameter - Millimeter:
127
Color:
Black
Features
Bore Profile:
No Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
138.938
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.47
Length Thru Bore - Millimeter:
59.944
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub | 6 Bolt Coupling | Solid Hub | Drop in Spacer
Hub Diameter - Millimeter:
95.25
Coupling Type:
Disc Coupling
DI132-6 SUB-ASSEMBLY BSE 5
Description
DI132-6 SUB-ASSEMBLY BSE 5 ; DISC CPLG
Part # DI132-6-SUBASSY-BSE=5"
BDI # 598702
Features
Component:
Spacer Assembly
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.47
Outside Diameter - Millimeter:
138.938
Other Features:
Components May or May Not Intermix Among Brands | 6 Bolt Coupling | Drop In Spacer
Coupling Type:
Disc Coupling
Torque:
9700In-Lbs
DI132-6 SUB-ASSEMBLY BSE 4.38
Description
DI132-6 SUB-ASSEMBLY BSE 4.38 ; DI 132-6 DISC CPLG
Part # DI132-6-SUBASSY-BSE=4.38
BDI # 598741
Features
Component:
Spacer Assembly
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.47
Outside Diameter - Millimeter:
138.938
Other Features:
Components May or May Not Intermix Among Brands | 6 Bolt Coupling | Drop In Spacer
Coupling Type:
Disc Coupling
Torque:
9700In-Lbs
139 DISC STD HUB 56MM
Description
139 DISC STD HUB 56MM ; POR COUPLINGS/FLEX CLUTCH
Part # 138072
BDI # 17845585
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
138.938
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.47
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
95
Coupling Type:
Disc Coupling
Torque:
9700In-Lbs