Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
48.4
Other Features:
Single Row | Non-Expansion | Medium Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
6.687
Length Thru Bore - Millimeter:
89.7
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
4T-L225849/L225810
Description
4T-L225849/L225810 TAPERED RLR BRG SET
Part # L225849/L225810
BDI # 20393170
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
6.687
Outside Diameter - Millimeter:
169.862
Bore - Millimeter:
127
Bore - Inch:
5
Other Features:
1 Single Cone | 1 Single Cup | Steel Cage
Assembly Components:
4T-L225849 (1) | 4T-L225810 (1)
Basic Number:
L225849
Precision Class:
Standard
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
48.4
Other Features:
Single Row | Non-Expansion | Medium Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
6.687
Length Thru Bore - Millimeter:
89.7
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
48.4
Other Features:
Single Row | Expansion | Medium Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
6.687
Length Thru Bore - Millimeter:
89.7
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
48.4
Other Features:
Single Row | Non-Expansion | Medium Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
6.687
Length Thru Bore - Millimeter:
89.7
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar