Page 1 of 5780

Next

Compare
SB 22216K W33 SS

COMPARE

SB 22216K W33 SS

Description
SB 22216K W33 SS SPHERICAL ROLLER BRG ; SB SERIES MH

MCGILL

Part # 0316206000

BDI # 344428

Features

Enclosure: 2 Seals
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 5.512
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Single Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
GEH 80 ES-2RS

COMPARE

GEH 80 ES-2RS

Description
GEH 80 ES-2RS SPHERICAL PLAIN BRG

SKF

Part # GEH 80 ES-2RS

BDI # 1419178

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 50
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.118
Other Features: 2 Piece | Larger Tilt Angle | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning: Yes

Price Inventory : In stock
Loading Price
QTY
2215 ETN9

COMPARE

2215 ETN9

Description
2215 ETN9 SELF ALIGNING BALL BRG

SKF

Part # 2215 ETN9

BDI # 1421724

Features

Enclosure: Open
Outer Race Width - Millimeter: 31
Other Features: Allowable Misalignment 2.5 Deg | High Capacity Design
Inch - Metric: Metric
Outside Diameter - Inch: 5.118

Cage Material: Polyamide
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Shaft
Rolling Element: Ball Bearing

Price Inventory : In stock
Loading Price
QTY
60BS22 1 3/8

COMPARE

60BS22 1 3/8

Description
60BS22 1 3/8 ROLLER CHAIN SPROCKET ; 3/4" P 22T 1-3/8" BORE

MARTIN SPROCKET & GR

Part # 60BS22 1 3/8

BDI # 622909

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Pitch Diameter - Inch: 5.27
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 5.666
Other Features: With 2 Set Screw
Global Part Number GPN: 34305
Pitch Diameter - Millimeter: 133.86
Mounting Method: Finished Bore

Price Inventory : In stock
Loading Price
QTY
2B5.4SDS

COMPARE

2B5.4SDS

Description
2B5.4SDS TRANSMISSION PULLEY

TB WOODS

Part # 542B

BDI # 992849

Features

Inch - Metric: Inch
Outside Diameter - Inch: 5.75
Outside Diameter - Millimeter: 146.05
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Bore Size 2 has No Keyway
Mounting Method: Bushed
Belt Series: A | B
Bushing Size: SDS
Number of Grooves: 2

Price Inventory : In stock
Loading Price
QTY