E30M ELEMENT OMEGA 7300035M
Description
E30M ELEMENT OMEGA 7300035M ; NON-RETURNABLE
Part # 10287751
BDI # 18143084
Features
Component:
Element
Width - Millimeter:
0
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
8.268
Outside Diameter - Millimeter:
210
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 68
Coupling Type:
Elastomeric Coupling
Torque:
412Nm
Width - Inch:
0
E30 HSU ELEMENT OMEGA 7300035HSU
Description
E30 HSU ELEMENT OMEGA 7300035HSU ; NON-RETURNABLE
Part # 10287749
BDI # 18143082
Features
Component:
Element
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
8.25
Outside Diameter - Millimeter:
209.55
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 2.44
Coupling Type:
Elastomeric Coupling
Torque:
3650In-Lbs
ES30-R ELEMENT OMEGA 7300105R
Description
ES30-R ELEMENT OMEGA 7300105R ; NON-RETURNABLE 8-1/4" OD POLYURETHANE
Part # 10315826
BDI # 18143324
Features
Component:
Spacer Element
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
8.25
Outside Diameter - Millimeter:
209.55
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | High Speed Ring Design | Maximum Shaft Distance 7
Coupling Type:
Elastomeric Coupling
Torque:
3650In-Lbs
Width - Inch:
0
ES30 ELEMENT OMEGA
Description
ES30 ELEMENT OMEGA ; NON-RETURNABLE 7300105 8-1/4" OD PU
Part # 10287353
BDI # 18143512
Features
Component:
Spacer Element
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
8.25
Outside Diameter - Millimeter:
209.55
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 7
Coupling Type:
Elastomeric Coupling
Torque:
3650In-Lbs
Width - Inch:
0
E30 ELEMENT OMEGA 7300035
Description
E30 ELEMENT OMEGA 7300035 ; NON-RETURNABLE ELASTOMERIC
Part # 10287337
BDI # 18143286
Features
Component:
Element
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
8.25
Outside Diameter - Millimeter:
209.55
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 2.44
Coupling Type:
Elastomeric Coupling
Torque:
3650In-Lbs