14MX-56S-20
Description
14MX-56S-20 SYNCHRONOUS PULLEY ; 20MM BELT W 14MM BELT PIT 14M-20
Part # 77192056
BDI # 1094978
Features
Pitch Diameter - Inch:
9.825
Flange Outside Diameter - Millimeter:
263.144
Inch - Metric:
Metric
Outside Diameter - Inch:
9.715
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type BF1
Pitch Diameter - Millimeter:
249.555
Mounting Method:
Bushed
14MX-56S-68
Description
14MX-56S-68 SYNCHRONOUS PULLEY ; 68MM BELT W 14MM BELT PIT 14M-68
Part # 77196056
BDI # 1094980
Features
Pitch Diameter - Inch:
9.825
Flange Outside Diameter - Millimeter:
263.144
Inch - Metric:
Metric
Outside Diameter - Inch:
9.715
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
249.555
Mounting Method:
Bushed
5MVP80B94Q
Description
5MVP80B94Q VARIABLE PITCH SHEAVE ; MVP B C 5V SHEAVE
Part # 1020841
BDI # 322357
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.68
Outside Diameter - Millimeter:
245.872
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
11541
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
Q3
Number of Grooves:
5
14MX-56S-125
Description
14MX-56S-125 SYNCHRONOUS PULLEY ; 14MM P 56GROVES
Part # 77198056
BDI # 1094977
Features
Pitch Diameter - Inch:
9.824
Flange Outside Diameter - Millimeter:
263.144
Inch - Metric:
Metric
Outside Diameter - Inch:
9.715
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
249.53
Mounting Method:
Bushed
14MX-56S-37
Description
14MX-56S-37 SYNCHRONOUS PULLEY ; 37MM BELT W 14MM BELT PIT 14M-37
Part # 77193056
BDI # 1094979
Features
Pitch Diameter - Inch:
9.825
Flange Outside Diameter - Millimeter:
263.144
Inch - Metric:
Metric
Outside Diameter - Inch:
9.715
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type BF1
Pitch Diameter - Millimeter:
249.555
Mounting Method:
Bushed