5 B 94 Q
Description
5 B 94 Q V-BELT SHEAVE ; 5GR B 9.4" PD BORED FOR Q1 BUSHING
Part # 5 B 94 Q
BDI # 21981691
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.75
Outside Diameter - Millimeter:
247.65
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
Q2
Number of Grooves:
5
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.75
Outside Diameter - Millimeter:
247.65
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
4L | A | 5L | B
Bushing Size:
H
Number of Grooves:
2
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.9
Outside Diameter - Millimeter:
251.46
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Global Part Number GPN:
580572
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
E
Number of Grooves:
5
SB 22228 W33 SS
Description
SB 22228 W33 SS SPHERICAL ROLLER BEARING ; NON-RETURNABLE
Part # 0328006000
BDI # 344555
Features
Enclosure:
2 Seals
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Single Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
12S P/B
Description
12S P/B SLEEVE COUPLING FLANGE ; 12 SIZE SPACER CAST IRON
Part # 12S P/B
BDI # 614975
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
10
Length Thru Bore - Millimeter:
101.6
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
146.05
Coupling Type:
Elastomeric Coupling
Torque:
TPR 7200 | Hytrel 31500In-Lbs