Page 1 of 2367

Next

Compare
6230/C3VL2071

COMPARE

6230/C3VL2071

Description
6230/C3VL2071 DEEP GROOVE BALL BRG

SKF

Part # 6230/C3VL2071

BDI # 1262743

Features

Enclosure: Open
Outer Race Width - Millimeter: 45
Other Features: Deep Groove | VL2071 INSOCOAT Bearing with Coated Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 10.63

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: Electrical Insulation On Inner Ring
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
12S 2-3/8

COMPARE

12S 2-3/8

Description
12S 2-3/8 COUPLING HUB

TB WOODS

Part # 12S238

BDI # 987455

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 10

Length Thru Bore - Millimeter: 101.6
Other Features: Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter: 146.05
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 7200 | Hytrel/Urethane 31500In-Lbs

Price Inventory : In stock
Loading Price
QTY
BK110-QT

COMPARE

BK110-QT

Description
BK110-QT TRANSMISSION PULLEY

TB WOODS

Part # BK110

BDI # 986227

Features

Inch - Metric: Inch
Outside Diameter - Inch: 10.75
Outside Diameter - Millimeter: 273.05
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Mounting Method: Bushed
Belt Series: 4L | A | 5L | B
Bushing Size: QT
Number of Grooves: 1

Price Inventory : In stock
Loading Price
QTY
120E20H

COMPARE

120E20H

Description
120E20H ROLLER CHAIN SPROCKET ; QD SABERTOOTH

MARTIN SPROCKET & GR

Part # 120E20H

BDI # 615137

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Pitch Diameter - Inch: 9.588
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 10.371
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN: 31219
Pitch Diameter - Millimeter: 243.535
Mounting Method: Bushed

Price Inventory : In stock
Loading Price
QTY
60B40

COMPARE

60B40

Description
60B40 ROLLER CHAIN SPROCKET ; 3/4" P 40T 1" MIN PLAIN BORE

MARTIN SPROCKET & GR

Part # 60B40

BDI # 1403156

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 9.56
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 9.98
Global Part Number GPN: 36328
Pitch Diameter - Millimeter: 242.824
Mounting Method: Rough Bore

Price Inventory : In stock
Loading Price
QTY