Page 1 of 216

Next

Compare
6230C3

COMPARE

6230C3

Description
6230C3 DEEP GROOVE BALL BEARING ; 150MM BOREX270MM ODX45MM W 1-ROW

NSK

Part # 6230C3

BDI # 17757904

Features

Enclosure: Open
Outer Race Width - Millimeter: 45
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 10.63

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
NU 230 ECM/C3

COMPARE

NU 230 ECM/C3

Description
NU 230 ECM/C3 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE W/ CAGE SGL/MULTIPLE ROW

SKF

Part # NU 230 ECM/C3

BDI # 23941543

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 10.63
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
7230-B-XL-MP-UA

COMPARE

7230-B-XL-MP-UA

Description
7230-B-XL-MP-UA ROULEMENT A BILLES ; CONTACT ANGULAIRE

FAG

Part # 7230-B-XL-MP-UA

BDI # 1151921

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 10.63
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Global Part Number GPN: 235560
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
2/3V1060SK

COMPARE

2/3V1060SK

Description
2/3V1060SK V-BELT SHEAVE ; QD SHEAVE 3V SECTION 2 GROOVE

MASTERDRIVE

Part # 2105008243

BDI # 649577

Features

Inch - Metric: Inch
Outside Diameter - Inch: 10.6
Outside Diameter - Millimeter: 269.24
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | Heavy Duty | QD Bushing | Arm Style | Type F3 | Bore Size 2-9/16 and 2-5/8 has No Keyway

Global Part Number GPN: 583624
Mounting Method: Bushed
Belt Series: 3V
Bushing Size: SK
Number of Grooves: 2

Price Inventory : In stock
Loading Price
QTY
60BS43 1 3/4

COMPARE

60BS43 1 3/4

Description
60BS43 1 3/4 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE

MARTIN SPROCKET & GR

Part # 60BS43 1 3/4

BDI # 623139

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Pitch Diameter - Inch: 10.275
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 10.697
Other Features: With 2 Set Screw
Global Part Number GPN: 35190
Pitch Diameter - Millimeter: 260.98
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY