F14M-200S-20
        
            Description
            
            F14M-200S-20 SYNCHRONOUS PULLEY ; 14MM P 200GROVES
    
Part # 77279600
BDI # 1124130
Features
        
                            Pitch Diameter - Inch:
                            
                                35.086
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                34.979
                        
        
                            Face Width - Millimeter:
                            
                                34.544
                        
        
                            Face Width - Inch:
                            
                                1.36
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Type G3
                        
        
                            Pitch Diameter - Millimeter:
                            
                                891.184
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Width - Millimeter:
                            
                                20
                        
        
Features
        
                            Chain Pitch - Inch:
                            
                                1.25
                        
        
                            Chain Size:
                            
                                100
                        
        
                            Chain Pitch - Millimeter:
                            
                                31.75
                        
        
                            Pitch Diameter - Inch:
                            
                                19.908
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                20.619
                        
        
                            Global Part Number GPN:
                            
                                31394
                        
        
                            Pitch Diameter - Millimeter:
                            
                                505.663
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
1160T10 COVER
        
            Description
            
            1160T10 COVER ; 767951 19.74IN OUTSIDE DIAMETER ALUMINUM
    
Part # 4300489
BDI # 18106565
Features
        
                            Component:
                            
                                Horizontal Split Cover
                        
        
                            Width - Millimeter:
                            
                                278.384
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Aluminum
                        
        
                            Outside Diameter - Inch:
                            
                                19.74
                        
        
                            Outside Diameter - Millimeter:
                            
                                501.4
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands
                        
        
                            Coupling Type:
                            
                                Grid Coupling
                        
        
                            Width - Inch:
                            
                                10.96
                        
        
Features
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                20.35
                        
        
                            Outside Diameter - Millimeter:
                            
                                516.89
                        
        
                            Bore - Millimeter:
                            
                                0
                        
        
                            Bore - Inch:
                            
                                0
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Series:
                            
                                A | B
                        
        
                            Bushing Size:
                            
                                SF
                        
        
                            Number of Grooves:
                            
                                4
                        
        
Features
        
                            Component:
                            
                                Element
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Rubber
                        
        
                            Outside Diameter - Inch:
                            
                                30
                        
        
                            Outside Diameter - Millimeter:
                            
                                762
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands | Split | 3.02" Minimum Distance Between Shaft Ends
                        
        
                            Coupling Type:
                            
                                Elastomeric Coupling
                        
        
                            Torque:
                            
                                340340In-Lbs