140BIC588B3
Description
140BIC588B3 ; RADIAL - DEEP GROOVE <12" OD
Part # 087796095908
BDI # 1310576
Features
Enclosure:
Open
Outer Race Width - Millimeter:
57.15
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
18.5
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Component:
Double Cup
Width - Millimeter:
149.225
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
18.5
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
469.9
Other Features:
Outer Race with Oil Hole and Groove
Precision Class:
Standard
Basic Number:
722186CD
Features
Component:
Cup
Width - Millimeter:
38.1
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
18.5
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
469.9
Bore - Millimeter:
0
Precision Class:
Standard
Basic Number:
161850
PHE F180FRTYRE
Description
PHE F180FRTYRE FLEX COUPLING ; NON-RETURNABLE
Part # PHE F180FRTYRE
BDI # 1281784
Features
Component:
Element
Inch - Metric:
Metric
Material:
Rubber
Outside Diameter - Inch:
18.504
Outside Diameter - Millimeter:
470
Other Features:
Components May or May Not Intermix Among Brands | With Fire Resistant and Anti Static
Coupling Type:
Elastomeric Coupling
Torque:
6270Nm
EE722110/722185
Description
EE722110/722185 TAPERED ROLLER BEARING ; 11"X18.5"X3.75"
Part # EE722110/722185
BDI # 1216931
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
18.5
Outside Diameter - Millimeter:
469.9
Bore - Millimeter:
279.4
Bore - Inch:
11
Other Features:
1 Single Cone | 1 Single Cup | Steel Cage
Assembly Components:
EE722110 (1) | 722185 (1)
Basic Number:
EE722110
Precision Class:
Standard