6 5V 1870 TB
Description
6 5V 1870 TB V-BELT SHEAVE ; 6GR 5V 18.7" OD BORED FOR 4040 BUSHING
Part # 6 5V 1870 TB
BDI # 21976470
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
18.7
Outside Diameter - Millimeter:
474.98
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
4040
Number of Grooves:
6
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
18.7
Outside Diameter - Millimeter:
474.98
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
F
Number of Grooves:
7
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Pitch Diameter - Inch:
18.149
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
18.584
Other Features:
Simplex Type
Global Part Number GPN:
571003
Pitch Diameter - Millimeter:
460.98
Mounting Method:
Rough Bore
PHE F180FTBFLG
Description
PHE F180FTBFLG FLEX COUPLING ; NON-RETURNABLE
Part # PHE F180FTBFLG
BDI # 1281738
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Metric
Outside Diameter - Inch:
18.504
Length Thru Bore - Millimeter:
89
Other Features:
Components May or May Not Intermix Among Brands | Flex Coupling
Hub Diameter - Millimeter:
205
Hub Diameter - Inch:
8.071
Coupling Type:
Elastomeric Coupling
Torque:
6270Nm
PHE F180HTBFLG
Description
PHE F180HTBFLG FLEX COUPLING ; NON-RETURNABLE
Part # PHE F180HTBFLG
BDI # 1281739
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Metric
Outside Diameter - Inch:
18.504
Length Thru Bore - Millimeter:
89
Other Features:
Components May or May Not Intermix Among Brands | Flex Coupling
Hub Diameter - Millimeter:
205
Hub Diameter - Inch:
8.071
Coupling Type:
Elastomeric Coupling
Torque:
6270Nm