Page 1 of 2921

Next

Compare
H40B14F X 5/8

COMPARE

H40B14F X 5/8

Description
H40B14F X 5/8 ROLLER CHAIN SPROCKET ; 5/8" BORE KW 2SS W/HARDENED TEETH

TSUBAKI

Part # 40BS14HT 5/8

BDI # 916330

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Pitch Diameter - Inch: 2.247
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 2.49
Other Features: With 2 Set Screw
Global Part Number GPN: 38639
Pitch Diameter - Millimeter: 57.07
Mounting Method: Finished Bore

Price Inventory : In stock
Loading Price
QTY
AA-2203-5

COMPARE

AA-2203-5

Description
AA-2203-5 SLEEVE BEARING ; 2" BORE 2-1/4" OD 3/4" LTB

ISOSTATIC

Part # 101769

BDI # 522044

Features

Profile: Bushing No Flange
Nominal Bore - Inch: 2
Nominal Outside Diameter - Inch: 2.25
Inch - Metric: Inch
Material: SAE841

Outside Diameter - Inch: 2.254
Length Thru Bore - Millimeter: 19.05
Nominal Bore - Millimeter: 50.8
Length Thru Bore - Inch: 0.75
Global Part Number GPN: 487990

Price Inventory : In stock
Loading Price
QTY
FC25 7/8

COMPARE

FC25 7/8

Description
FC25 7/8 COUPLING HUB

BOSTON GEAR

Part # 08272

BDI # 160609

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.5

Length Thru Bore - Millimeter: 40.488
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 57.15
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
3206JC3

COMPARE

3206JC3

Description
3206JC3 ANGULAR CONTACT BALL BEARING ; 30MM BOREX62MM ODX23.8 MM W 2-ROW

NSK

Part # 3206JC3

BDI # 1185533

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Maximum Capacity / Filling Slot: Yes
Flush Ground: No

Contact Angle: 32 Degree
Global Part Number GPN: 256508
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
5305C3

COMPARE

5305C3

Description
5305C3 ANGULAR CONTACT BALL BEARING ; DOUBLE ROW 25MM ID 62MM OD 25.4MM W OPEN

NTN

Part # 5305C3

BDI # 1203797

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Cage Material: Steel
Internal Clearance: C3-Loose
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY