Page 1 of 59

Next

Compare
D24C60

COMPARE

D24C60

Description
D24C60 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # D24C60

BDI # 607607

Features

Chain Pitch - Inch: 1.5
Chain Size: 24B-2
Pitch Diameter - Inch: 28.661
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 29.522
Other Features: Duplex Type
Global Part Number GPN: 570612
Pitch Diameter - Millimeter: 727.99
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
120CTL60-3535

COMPARE

120CTL60-3535

Description
120CTL60-3535 ROLLER CHAIN SPROCKET

DODGE

Part # 100236

BDI # 251607

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Pitch Diameter - Inch: 28.661
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 29.522
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN: 568193
Pitch Diameter - Millimeter: 727.99
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
W16814M65-M

COMPARE

W16814M65-M

Description
W16814M65-M SYNCHRONOUS BELT PULLEY ; HIGH HP HTS

MARTIN SPROCKET & GR

Part # W16814M65-M

BDI # 612887

Features

Pitch Diameter - Inch: 29.475
Inch - Metric: Metric
Outside Diameter - Inch: 29.355
Face Width - Millimeter: 77.013
Face Width - Inch: 3.032

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN: 577867
Pitch Diameter - Millimeter: 748.665
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
W16814M90-M

COMPARE

W16814M90-M

Description
W16814M90-M SYNCHRONOUS BELT PULLEY ; HIGH HP HTS

MARTIN SPROCKET & GR

Part # W16814M90-M

BDI # 612888

Features

Pitch Diameter - Inch: 29.475
Inch - Metric: Metric
Outside Diameter - Inch: 29.355
Face Width - Millimeter: 103
Face Width - Inch: 4.055

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN: 577868
Pitch Diameter - Millimeter: 748.665
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
239/560 CA/C083W33

COMPARE

239/560 CA/C083W33

Description
239/560 CA/C083W33 SPHR ROLLER BRG

SKF

Part # 239/560 CA/C083W33

BDI # 1248062

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 29.528
Other Features: One Piece Cage | P5 Running Accuracy | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY