Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
25.806
Other Features:
Single Row | Standard Duty | Expansion | Black Oxide Coated | Has Flinger
Inch - Metric:
Inch
Outside Diameter - Inch:
3.14
Length Thru Bore - Millimeter:
42.875
Outer Race Profile:
Spherical
Global Part Number GPN:
563129
Mounting Method:
Set Screw
1VP34X5/8
Description
1VP34X5/8 VARIABLE SPEED SHEAVE ; 5/8" BORE 1 GROOVES 3.15" OD FINISH BORE
Part # 1045277
BDI # 332917
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.15
Outside Diameter - Millimeter:
80.01
Bore - Millimeter:
15.875
Other Features:
Solid Style
Global Part Number GPN:
579117
Mounting Method:
Finished Bore
Belt Series:
3L | 4L | A | 5L | B
Bushing Size:
No Bushing
Number of Grooves:
1
BH 28LS
Description
BH 28LS SPHERICAL PLAIN BEARING ; 1-3/4" BORE 1-1/4" HOUSING WID 3-1/8" OD
Part # 1852805000
BDI # 349345
Features
Enclosure:
Open
Housing Width - Millimeter:
31.75
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
3.125
Other Features:
2 Piece | Precision | Chrome Plated Ball | Lubrication Groove in Outer Ring
Global Part Number GPN:
39526
Self Aligning:
Yes
MR 36 SS
Description
MR 36 SS NEEDLE ROLLER BEARING ; 2-1/4" BORE 3" OD 1-3/4" WID
Part # 5453630000
BDI # 347264
Features
Enclosure:
2 Seals
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
3
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Steel Cage | Heavy Duty | Oil Hole
Global Part Number GPN:
23095
Self Aligning:
No
AA-3005-7
Description
AA-3005-7 SLEEVE BEARING ; 2-1/2" BORE 3" OD 2" LTB
Part # 101806
BDI # 522081
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.5
Nominal Outside Diameter - Inch:
3
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
3.005
Length Thru Bore - Millimeter:
50.8
Nominal Bore - Millimeter:
63.5
Length Thru Bore - Inch:
2
Global Part Number GPN:
488051