7307WN SU
Description
7307WN SU ANGULAR CONTACT BALL BRG ; 35MM ID 80MM OD 21MM WD SR OPEN
Part # 7307WN SU
BDI # 1350512
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
Yes
Contact Angle:
40 Degree
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
28315-2
Description
28315-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 3.15" OD 5/8" WD
Part # 28315-2
BDI # 1329852
Features
Component:
Cup
Width - Millimeter:
15.875
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
3.15
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
80.01
Global Part Number GPN:
647440
Precision Class:
Standard
Basic Number:
28315
13318-2
Description
13318-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 3-3/16" OD 9/16" WD
Part # 13318-2
BDI # 1310402
Features
Component:
Cup
Width - Millimeter:
14.3
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
3.188
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
80.975
Global Part Number GPN:
648570
Precision Class:
Standard
Basic Number:
13318
GN106KRRB
Description
GN106KRRB INSERT BEARING ; 1-3/8" BORE IR WID 3.15" OD
Part # GN106KRRB
BDI # 1356276
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
22
Other Features:
Single Row | Heavy Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
3.15
Length Thru Bore - Millimeter:
51.6
Outer Race Profile:
Spherical
Global Part Number GPN:
561236
Mounting Method:
Eccentric Collar
1108KRRB
Description
1108KRRB INSERT BEARING ; 1-1/5" BORE IR WID 3.15" OD
Part # 1108KRRB
BDI # 1310043
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
21
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
3.15
Length Thru Bore - Millimeter:
56.363
Outer Race Profile:
Spherical
Global Part Number GPN:
561833
Mounting Method:
Eccentric Collar