230/630YMBW507C08
Description
230/630YMBW507C08 SPHERICAL RLR BRG
Part # 230/630YMBW507C08
BDI # 20054615
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
36.22
Other Features:
Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
P144-20M-115
Description
P144-20M-115 SYNCHRONOUS PULLEY ; NON-RETURNABLE 144GROVES 20MM P 115MM W
Part # 78824080
BDI # 1125469
Features
Pitch Diameter - Inch:
36.092
Inch - Metric:
Metric
Outside Diameter - Inch:
35.922
Face Width - Millimeter:
136.652
Face Width - Inch:
5.38
Belt Pitch:
20 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Type G3
Pitch Diameter - Millimeter:
916.737
Mounting Method:
Bushed
Belt Width - Millimeter:
115
NCF 28/750 V/L4BVS003
Description
NCF 28/750 V/L4BVS003 CYL ROLLER BEARING ; NON-RETURNABLE
Part # NCF 28/750 V/L4BVS003
BDI # 23035604
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
36.22
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
P144-20M-290
Description
P144-20M-290 SYNCHRONOUS PULLEY ; 144GROVES 20MM P 290MM W
Part # 78824008
BDI # 1125472
Features
Pitch Diameter - Inch:
36.092
Inch - Metric:
Metric
Outside Diameter - Inch:
35.922
Face Width - Millimeter:
311.15
Face Width - Inch:
12.25
Belt Pitch:
20 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Type A3
Pitch Diameter - Millimeter:
916.737
Mounting Method:
Bushed
Belt Width - Millimeter:
290
EE755285-90081
Description
EE755285-90081 TAPERED ROLLER BRG ASSY ; DOUBLE ROW 24-36 OD
Part # EE755285-90081
BDI # 1355530
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
36
Outside Diameter - Millimeter:
914.4
Bore - Millimeter:
723.9
Other Features:
2 Single Cone | 1 Double Cup | Outer Race with Oil Holes and Groove | Large and Small Ribs | Close Guided Roller
Global Part Number GPN:
658867
Assembly Components:
EE755285 (2) | 755361CD (1) | X1S-755285 (1)
Basic Number:
EE755285
Precision Class:
Standard