Page 1 of 39

Next

Compare
L190 1-7/16 3/8X3/16 KW

COMPARE

L190 1-7/16 3/8X3/16 KW

Description
L190 1-7/16 3/8X3/16 KW COUPLING HUB ; 1-7/16" BORE 4" HUB DIA

TIMKEN LOVEJOY

Part # L190-HUB-1-7/16-3/8X3/16KW

BDI # 592769

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 4.5

Length Thru Bore - Millimeter: 49.276
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 101.6
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
L190 1-1/4 1/4X1/8 KW

COMPARE

L190 1-1/4 1/4X1/8 KW

Description
L190 1-1/4 1/4X1/8 KW COUPLING HUB ; 1-1/4" BORE 4" HUB DIA

TIMKEN LOVEJOY

Part # L190-HUB-1-1/4-1/4X1/8KW

BDI # 592766

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 4.5

Length Thru Bore - Millimeter: 49.276
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 101.6
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
LSM60BR

COMPARE

LSM60BR

Description
LSM60BR INSERT BEARING ; RETAINED

TIMKEN

Part # LSM60BR

BDI # 20349751

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Cylindrical Roller Bearing
Outer Race Width - Millimeter: 27
Other Features: Single Row | Non-Expansion | Light Duty

Inch - Metric: Metric
Outside Diameter - Inch: 4.5
Length Thru Bore - Millimeter: 60
Outer Race Profile: Cylindrical
Mounting Method: Clamp Collar

Price Inventory : Available to order
Loading Price
QTY
LL116210-2

COMPARE

LL116210-2

Description
LL116210-20024 TAPERED ROLLER BRG CUP ; SINGLE 4-8 OD

TIMKEN

Part # LL116210-20024

BDI # 1363459

Features

Component: Cup
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 4.5
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 114.3
Other Features: Light Duty
Global Part Number GPN: 648292
Precision Class: Standard
Basic Number: LL116210

Price Inventory : Available to order
Loading Price
QTY
LSE203BX

COMPARE

LSE203BX

Description
LSE203BX INSERT BEARING ; EXPANSION

TIMKEN

Part # LSE203BX

BDI # 20348177

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Cylindrical Roller Bearing
Outer Race Width - Millimeter: 27
Other Features: Single Row | Expansion | Light Duty

Inch - Metric: Inch
Outside Diameter - Inch: 4.5
Length Thru Bore - Millimeter: 60
Outer Race Profile: Cylindrical
Mounting Method: Clamp Collar

Price Inventory : Available to order
Loading Price
QTY