Page 1 of 156

Next

Compare
SL045015-PP

COMPARE

SL045015-PP

Description
SL045015-PP CYLINDRICAL ROLLER BEARING

INA

Part # SL045015-PP

BDI # 1177746

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.528
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seals on Both Sides | Operating Temperature From -20 to 80 Deg
Global Part Number GPN: 449642
Number of Rows of Rollers: Double Row

Price Inventory : In stock
Loading Price
QTY
6015 2RS C3 EMQV2

COMPARE

6015 2RS C3 EMQV2

Description
6015 2RS C3 EMQV2 DEEP GROOVE BALL BRG

RINGBALL

Part # 6015 2RS C3 EMQV2

BDI # 18262381

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 20
Other Features: Deep Groove | Electric Motor Quality | Vibration Velocity Gauge
Inch - Metric: Metric
Outside Diameter - Inch: 4.528

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
PL 2-15/16 AS

COMPARE

PL 2-15/16 AS

Description
PL 2-15/16 AS KEYLESS LOCKING DEVICE ; 2-15/16" ID 4.528" HUB CNTR ID 1.102" LN

TSUBAKI

Part # PL2R

BDI # 20076306

Features

Component: Keyless Screw Locking Assembly
Series: AS
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.528

Outside Diameter - Millimeter: 115
Bore - Millimeter: 74.625
Length - Millimeter: 28
Other Features: 11 Locking Screws
Length - Inch: 1.102

Price Inventory : In stock
Loading Price
QTY
NN3015MBKRE44CC1P4

COMPARE

NN3015MBKRE44CC1P4

Description
NN3015MBKRE44CC1P4 CYLINDRICAL RLR BRG ; 75MM BOREX115MM ODX30MM W 2-ROW

NSK

Part # NN3015MBKRE44CC1P4

BDI # 1191999

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.528
Bore Profile: Tapered
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Rigidity Series | Operating Temperature Up to 300 Deg
Global Part Number GPN: 6024
Number of Rows of Rollers: Double Row

Price Inventory : In stock
Loading Price
QTY
JLM714110-2

COMPARE

JLM714110-2

Description
JLM714110-2 TAPERED ROLLER BRG CUP ; SINGLE 4-8 OD

TIMKEN

Part # JLM714110-N0000

BDI # 1360604

Features

Component: Cup
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Metric
Outside Diameter - Inch: 4.528
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 115
Other Features: Light Medium Duty
Global Part Number GPN: 648658
Precision Class: Standard
Basic Number: JLM714110

Price Inventory : In stock
Loading Price
QTY