Features
Chain Pitch - Inch:
1.25
Chain Size:
2052
Pitch Diameter - Inch:
5.223
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.82
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
35834
Pitch Diameter - Millimeter:
132.67
Mounting Method:
Rough Bore
2052A13H
Description
2052A13H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 2052A13
BDI # 17158912
Features
Chain Pitch - Inch:
1.25
Chain Size:
2052
Pitch Diameter - Inch:
5.223
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.82
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572340
Pitch Diameter - Millimeter:
132.67
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
2052
Pitch Diameter - Inch:
5.223
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.82
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
570976
Pitch Diameter - Millimeter:
132.67
Mounting Method:
Rough Bore
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.82
Outside Diameter - Millimeter:
147.828
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Mounting Method:
Bushed
Belt Series:
1922V
Bushing Size:
SK
Number of Grooves:
1
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.82
Outside Diameter - Millimeter:
147.828
Other Features:
1 Ply Synthetic Fabric with Internal Wire Helix | 29" Hg Vacuum | 20 To 100 FT Per Coil | Bend Radius 20 Inch
Typical Use:
General Purpose | Medium to Heavy Duty Operation
Inside Diameter - Millimeter:
127
Color:
Black