3814MG90BF-F2.125
Description
3814MG90BF F2.1250 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3814MG90BF-F2.125
BDI # 922610
Features
Pitch Diameter - Inch:
6.667
Flange Outside Diameter - Millimeter:
192.024
Inch - Metric:
Metric
Outside Diameter - Inch:
6.557
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
169.342
Mounting Method:
Finished Bore
Belt Width - Millimeter:
90
3814MG125BF-F2.375
Description
3814MG125BF F2.3750 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3814MG125BF-F2.375
BDI # 922598
Features
Pitch Diameter - Inch:
6.667
Flange Outside Diameter - Millimeter:
192.024
Inch - Metric:
Metric
Outside Diameter - Inch:
6.557
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
169.342
Mounting Method:
Finished Bore
Belt Width - Millimeter:
125
Features
Pitch Diameter - Inch:
6.667
Flange Outside Diameter - Millimeter:
177
Inch - Metric:
Metric
Outside Diameter - Inch:
6.557
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Global Part Number GPN:
577335
Pitch Diameter - Millimeter:
169.34
Features
Pitch Diameter - Inch:
6.667
Inch - Metric:
Metric
Outside Diameter - Inch:
6.557
Face Width - Millimeter:
107.01
Face Width - Inch:
4.213
Belt Pitch:
14 MM
Other Features:
Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | Red Color | Slab Type | Conti SilentSync Sprocket
Global Part Number GPN:
576941
Pitch Diameter - Millimeter:
169.34
Mounting Method:
Rough Bore
P38-14MGT-115
Description
P38-14MGT-115 SYNCHRONOUS PULLEY ; 38GROVES 14MM P 115MM W
Part # P38-14MGT-115
BDI # 1125680
Features
Pitch Diameter - Inch:
6.669
Flange Outside Diameter - Millimeter:
182.042
Inch - Metric:
Metric
Outside Diameter - Inch:
6.557
Face Width - Millimeter:
125.222
Face Width - Inch:
4.93
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
169.393
Mounting Method:
Bushed