P3814M85-SF
        
            Description
            
            P3814M85-SF SPROCKET ; 85MM BELT WID 14MM BELT PIT 14M-85
    
Part # P3814M85-SF
BDI # 610289
Features
        
                            Pitch Diameter - Inch:
                            
                                6.667
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                181.864
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                6.557
                        
        
                            Face Width - Millimeter:
                            
                                93.675
                        
        
                            Face Width - Inch:
                            
                                3.688
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style
                        
        
                            Global Part Number GPN:
                            
                                577697
                        
        
                            Pitch Diameter - Millimeter:
                            
                                169.34
                        
        
P38-14MGT-115
        
            Description
            
            P38-14MGT-115 SYNCHRONOUS PULLEY ; 38GROVES 14MM P 115MM W
    
Part # 77111038
BDI # 1125680
Features
        
                            Pitch Diameter - Inch:
                            
                                6.669
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                182.042
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                6.557
                        
        
                            Face Width - Millimeter:
                            
                                125.222
                        
        
                            Face Width - Inch:
                            
                                4.93
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
                        
        
                            Pitch Diameter - Millimeter:
                            
                                169.393
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
Features
        
                            Pitch Diameter - Inch:
                            
                                6.667
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                183.363
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                6.557
                        
        
                            Face Width - Millimeter:
                            
                                101.6
                        
        
                            Face Width - Inch:
                            
                                4
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | HT250 Belt Style | Taper Lock Bushing | Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                169.342
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
Features
        
                            Pitch Diameter - Inch:
                            
                                6.667
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                183.363
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                6.557
                        
        
                            Face Width - Millimeter:
                            
                                54.102
                        
        
                            Face Width - Inch:
                            
                                2.13
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | HT250 Belt Style | Taper Lock Bushing
                        
        
                            Pitch Diameter - Millimeter:
                            
                                169.342
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
Features
        
                            Pitch Diameter - Inch:
                            
                                6.667
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                183.363
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                6.557
                        
        
                            Face Width - Millimeter:
                            
                                69.85
                        
        
                            Face Width - Inch:
                            
                                2.75
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | HT250 Belt Style | Taper Lock Bushing
                        
        
                            Pitch Diameter - Millimeter:
                            
                                169.342
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        

 

 
						 
 




 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter