K165X173X26-A/0-7
Description
K165X173X26-A/0-7 NEEDLE RLR CAGE ASSY ; NON-RETURNABLE 165MM X 173MM X 26MM
Part # K165X173X26-A/0-7
BDI # 1174204
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
6.811
Retainer:
Yes
Other Features:
Steel Cage | Modified Internal Design
Global Part Number GPN:
374054
Self Aligning:
No
PHE 1070TGVCOVER
Description
PHE 1070TGVCOVER COUPLING COVER ; NON-RETURNABLE
Part # PHE 1070TGVCOVER
BDI # 1281904
Features
Component:
Vertical Split Cover
Width - Millimeter:
134
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
6.811
Outside Diameter - Millimeter:
173
Other Features:
Components May or May Not Intermix Among Brands | 19MM To 65MM Bore Range | 5500 RPM Speed
Coupling Type:
Grid Coupling
Width - Inch:
5.276
Features
Height - Millimeter:
14
Bore 1 - Inch:
5.039
Bore 2 - Millimeter:
128
Height - Inch:
0.551
Bore 2 - Inch:
5.039
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
6.811
Other Features:
Single Row
Rolling Element:
None