1/2X500FT PLANT MASTER 250 RED
Description
1/2" X REEL AIR AND MULTI-PURPOSE HOSE ; 500FT/REL
Part # 3204-1331
BDI # 18201738
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.81
Outside Diameter - Millimeter:
20.574
Other Features:
High Tensile Synthetic Textile Cord | Bend Radius 5 Inch
Typical Use:
Agriculture | Construction | Industry | In-Plant Operation | Light Agricultural Spraying | Mining | Vehicle Repair
Inside Diameter - Millimeter:
12.7
Color:
Red
1/2IN 4230BS ENGINE COOLANT 75PSI 250FT
Description
1/2" X REEL COOLANT HOSE ; 250FT/REL
Part # 4230-4229
BDI # 22284953
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.81
Outside Diameter - Millimeter:
20.574
Other Features:
Bend Radius 6 Inch | Burst Pressure 300 PSI | 10 Inch HG Vacuum Rating | Aramid Fiber Reinforcement | With Blue Stripe
Typical Use:
Industrial Engine
Inside Diameter - Millimeter:
12.7
Color:
Black
1/2INX50FT F5 AIR BLUE 1/2MNPT COUPLED
Description
1/2INX50FT F5 AIR BLUE 1/2MNPT COUPLED ; HOSE 50' L POLY FIBER
Part # 20465474
BDI # 422935
Features
Length - Feet:
50
Inch - Metric:
Inch
Outside Diameter - Inch:
0.81
Outside Diameter - Millimeter:
20.574
Other Features:
Polyester Yarn Reinforcement
Typical Use:
Construction and Manufacturing
Inside Diameter - Millimeter:
12.7
Color:
Blue
Product Name:
Hose Assembly
1/2INX100FT F5 AIR BLUE
Description
1/2INX100FT F5 AIR BLUE HOSE ; 100'L POLY FIBER
Part # 20465472
BDI # 422945
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.81
Outside Diameter - Millimeter:
20.574
Other Features:
Polyester Yarn
Typical Use:
Construction | Manufacturing
Inside Diameter - Millimeter:
12.7
Color:
Blue
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.81
Outside Diameter - Millimeter:
20.574
Other Features:
1 High Tensile Steel Wire Braid | Burst Pressure 8000 PSI | Bend Radius 7 Inch
Typical Use:
Fire Suppression Actuation Equipment
Inside Diameter - Millimeter:
12.7
Color:
Red