Page 1 of 5

Next

Compare
8MX-90S-12

COMPARE

8MX-90S-12

Description
8MX-90S-12 SYNCHRONOUS PULLEY ; 12MM BELT W 8MM BELT PIT 8M-12

GATES

Part # 77181090

BDI # 1117482

Features

Pitch Diameter - Inch: 9.023
Inch - Metric: Metric
Outside Diameter - Inch: 8.96
Face Width - Millimeter: 21.59
Face Width - Inch: 0.85

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Web Style | Type C2
Pitch Diameter - Millimeter: 229.184
Mounting Method: Bushed
Belt Width - Millimeter: 12

Price Inventory : Available to order
Loading Price
QTY
8MX-90S-62-3020

COMPARE

8MX-90S-62-3020

Description
8MX-90S-62-3020 SYNCH SPROCKET

DODGE

Part # 482012

BDI # 20508739

Features

Pitch Diameter - Inch: 9.023
Inch - Metric: Metric
Outside Diameter - Inch: 8.96
Face Width - Millimeter: 73.914
Face Width - Inch: 2.91

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HT500 Belt Style | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter: 229.184
Mounting Method: Bushed
Belt Width - Millimeter: 62

Price Inventory : Available to order
Loading Price
QTY
8MPC-90S-21-2517

COMPARE

8MPC-90S-21-2517

Description
8MPC-90S-21-2517 SYNCHRONOUS PULLEY

TB WOODS

Part # 8MPC90S21

BDI # 992532

Features

Pitch Diameter - Inch: 9.023
Inch - Metric: Metric
Outside Diameter - Inch: 8.96
Face Width - Millimeter: 30.48
Face Width - Inch: 1.2

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Arm Style | Type B3
Pitch Diameter - Millimeter: 229.184
Mounting Method: Bushed
Belt Width - Millimeter: 21

Price Inventory : Available to order
Loading Price
QTY
8MX-90S-21-2517

COMPARE

8MX-90S-21-2517

Description
8MX-90S-21-2517 SYNCH SPROCKET

DODGE

Part # 481945

BDI # 20508607

Features

Pitch Diameter - Inch: 9.023
Inch - Metric: Metric
Outside Diameter - Inch: 8.96
Face Width - Millimeter: 30.48
Face Width - Inch: 1.2

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HT500 Belt Style | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter: 229.184
Mounting Method: Bushed
Belt Width - Millimeter: 21

Price Inventory : Available to order
Loading Price
QTY
8MX-90S-62

COMPARE

8MX-90S-62

Description
8MX-90S-62 SYNCHRONOUS PULLEY ; 62MM BELT W 8MM BELT PIT 8M-62

GATES

Part # 77186090

BDI # 1117485

Features

Pitch Diameter - Inch: 9.023
Inch - Metric: Metric
Outside Diameter - Inch: 8.96
Face Width - Millimeter: 73.914
Face Width - Inch: 2.91

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type D1
Pitch Diameter - Millimeter: 229.184
Mounting Method: Bushed
Belt Width - Millimeter: 62

Price Inventory : Available to order
Loading Price
QTY