10LOLA 250FT/REEL
Description
10LOLA XREEL HYDRAULIC HOSE ; 5/8" HOSE ID
Part # 32842505
BDI # 1090491
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.94
Outside Diameter - Millimeter:
23.876
Other Features:
1 Fiber Braid | Bend Radius 6 Inch | Burst Pressure 1200 PSI
Typical Use:
Automotive | Petroleum-Base Hydraulic Oils, Water, Glycol Antifreeze Solution
Inside Diameter - Millimeter:
15.875
Color:
Black
1/2INX299FT 33HB AIR AND MP 1000PSI
Description
1/2X50-299 AIR DIVING UMB 1000 ; AIR BREATHING HOSE
Part # 33330038
BDI # 18201916
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.94
Outside Diameter - Millimeter:
23.876
Other Features:
High Tensile Synthetic Textile Cord Braid | Bend Radius 5 Inch
Typical Use:
Air Breathing | Diving
Inside Diameter - Millimeter:
12.7
Color:
Black
8EFG4K-MTFX25FT
Description
8EFG4K-MTF X25FT HYDRAULIC HOSE ; NON-RETURNABLE 25/PACK
Part # 46514015
BDI # 1115813
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.94
Outside Diameter - Millimeter:
23.876
Other Features:
4 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 35 Inch | Burst Pressure 16000 PSI
Typical Use:
Biodegradable Hydraulic Fluid
Inside Diameter - Millimeter:
12.7
Color:
Black
8EFG4KX25FT
Description
8EFG4K X25FT HYDRAULIC HOSE ; EFG4K SPIRAL WIRE SAE 100R12 25/PACK
Part # 46514006
BDI # 1115815
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.94
Outside Diameter - Millimeter:
23.876
Other Features:
4 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 35 Inch | Burst Pressure 16000 PSI
Typical Use:
Biodegradable Hydraulic Fluid
Inside Diameter - Millimeter:
12.7
Color:
Black
8EFG5K-MTFX25FT
Description
8EFG5K-MTF X25FT HYDRAULIC HOSE ; NON-RETURNABLE 25/PACK
Part # 46514027
BDI # 1115819
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.94
Outside Diameter - Millimeter:
23.876
Other Features:
4 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 7 Inch | Burst Pressure 20000 PSI
Typical Use:
Biodegradable Hydraulic Fluid
Inside Diameter - Millimeter:
12.7
Color:
Black