Page 1 of 20

Next

Compare
23232EJW33C4

COMPARE

23232EJW33C4

Description
23232EJW33C4 SPHERICAL RLR BRG ; 160MM ID 290MM OD 104MM WD

TIMKEN

Part # 23232EJW33C4

BDI # 21964512

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 11.417
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
NJ2232EMAC3

COMPARE

NJ2232EMAC3

Description
NJ2232EMAC3 CYLINDRICAL ROLLER BRG ; SGL ROW <12 OD

TIMKEN

Part # NJ2232EMAC3

BDI # 1367863

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 11.417
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 565055
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NJ2232EMA

COMPARE

NJ2232EMA

Description
NJ2232EMA CYLINDRICAL ROLLER BRG ; SGL ROW <12 OD

TIMKEN

Part # NJ2232EMA

BDI # 1367862

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 11.417
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 565054
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
24038KEJW33

COMPARE

24038KEJW33

Description
24038KEJW33 SPHERICAL RLR BRG

TIMKEN

Part # 24038KEJW33

BDI # 20055097

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 11.417
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23038KEJW33C4

COMPARE

23038KEJW33C4

Description
23038KEJW33C4 SPHERICAL RLR BRG ; 190MM ID 290MM OD 75MM WD

TIMKEN

Part # 23038KEJW33C4

BDI # 21964384

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 11.417
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY