HR4-20
Description
HR4-20 11/4IN HYDRAULIC HOSE ; 1-1/4IN ID 1.7IN OD BLACK 100FT/REL
Part # 20325412
BDI # 19395881
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.7
Outside Diameter - Millimeter:
43.18
Other Features:
1 Ply Synthetic Fabric Spiral with Wire Helix | Burst Pressure 800 PSI | 10FT Minimum Length | Maximum 3 Piece | Bend Radius 4 Inch
Typical Use:
Low Pressure High Temperature Return Line or Suction Line
Inside Diameter - Millimeter:
31.75
Color:
Black
SR1SN-20X100 FT SAE 100R1AT/1SN
Description
SR1SN-20X100 FT SAE 100R1AT/1SN ; HYD HOSE 100FT/REL 54781104000300
Part # 20708462
BDI # 22083125
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.7
Outside Diameter - Millimeter:
43.18
Other Features:
16.5" Bend Radius | 1 Braid of High-Tensile Steel Wire
Typical Use:
Mobile and Machine Tool | Agricultural
Inside Diameter - Millimeter:
31.75
Color:
Black
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.7
Outside Diameter - Millimeter:
43.18
Other Features:
16.5" Bend Radius | 1 Braid of High-Tensile Steel Wire
Typical Use:
Mobile and Machine Tool | Agricultural
Inside Diameter - Millimeter:
31.75
Color:
Blue
HR4-20 11/4X400 SAE 100R4 HT MSHA
Description
HR4-20 11/4X400 SAE 100R4 HT MSHA HOSE ; 400FT/REL
Part # 20656787
BDI # 22083227
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.7
Outside Diameter - Millimeter:
43.18
Other Features:
4" Bend Radius | Spiral-Plied Synthetic Fabric with Wire Helix
Inside Diameter - Millimeter:
31.75
Color:
Black
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.7
Outside Diameter - Millimeter:
43.18
Other Features:
16.5" Bend Radius | 1 Braid of High-Tensile Steel Wire
Typical Use:
Mobile and Machine Tool | Agricultural
Inside Diameter - Millimeter:
31.75
Color:
Black