PHP 48-3M-15RSB
Description
PHP 48-3M-15RSB SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # PHP 48-3M-15RSB
BDI # 1289843
Features
Pitch Diameter - Inch:
1.805
Inch - Metric:
Metric
Outside Diameter - Inch:
1.775
Face Width - Millimeter:
20
Face Width - Inch:
0.787
Belt Pitch:
3 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
45.84
Mounting Method:
Rough Bore
Belt Width - Millimeter:
15
PHP 48-3M-09RSB
Description
PHP 48-3M-09RSB SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # PHP 48-3M-09RSB
BDI # 1289823
Features
Pitch Diameter - Inch:
1.805
Inch - Metric:
Metric
Outside Diameter - Inch:
1.775
Face Width - Millimeter:
13.4
Face Width - Inch:
0.528
Belt Pitch:
3 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
45.84
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9
3MR-48S-09
Description
3MR-48S-09 SYNCHRONOUS PULLEY ; 9MM BELT W 3MM BELT PIT
Part # 78436077
BDI # 17002977
Features
Pitch Diameter - Inch:
1.805
Inch - Metric:
Metric
Outside Diameter - Inch:
1.775
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Belt Pitch:
3 MM
Other Features:
Powergrip GT2 Belt Style
Global Part Number GPN:
576045
Pitch Diameter - Millimeter:
45.84
Mounting Method:
Rough Bore