Page 1 of 9

Next

Compare
P32-5M-09AL

COMPARE

P32-5M-09AL

Description
P32-5M-09AL SYNCHRONOUS PULLEY ; 9MM BELT W 5MM BELT PIT 5M-9

GATES

Part # 78821027

BDI # 1125625

Features

Pitch Diameter - Inch: 2.005
Flange Outside Diameter - Millimeter: 53.975
Inch - Metric: Metric
Outside Diameter - Inch: 1.96
Face Width - Millimeter: 10.566

Face Width - Inch: 0.416
Belt Pitch: 5 MM
Other Features: Type 6F
Pitch Diameter - Millimeter: 50.927
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
P32-5M-15 X 1/2 MPB

COMPARE

P32-5M-15 X 1/2 MPB

Description
P32-5M-15 X 1/2 MPB SYNCHRONOUS PULLEY

TB WOODS

Part # P325M15

BDI # 982737

Features

Pitch Diameter - Inch: 2.005
Flange Outside Diameter - Millimeter: 54.864
Inch - Metric: Metric
Outside Diameter - Inch: 1.96
Face Width - Millimeter: 16.662

Face Width - Inch: 0.656
Belt Pitch: 5 MM
Other Features: Solid Style | Type MPB1F
Pitch Diameter - Millimeter: 50.927
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
P32-5M-25 X 1/2 MPB HT

COMPARE

P32-5M-25 X 1/2 MPB HT

Description
P32-5M-25 X 1/2 MPB HT SYNCH SPROCKET

DODGE

Part # 112481

BDI # 255125

Features

Pitch Diameter - Inch: 2.005
Flange Outside Diameter - Millimeter: 53.975
Inch - Metric: Metric
Outside Diameter - Inch: 1.96
Face Width - Millimeter: 32.512

Face Width - Inch: 1.28
Belt Pitch: 5 MM
Other Features: HT Belt Style
Pitch Diameter - Millimeter: 50.927
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
P32-5MGT-25-MPB

COMPARE

P32-5MGT-25-MPB

Description
P32-5MGT-25-MPB SYNCHRONOUS PULLEY ; 25MM BELT W 5MM BELT PIT 5M-25

GATES

Part # 77095032

BDI # 1125627

Features

Pitch Diameter - Inch: 2.005
Flange Outside Diameter - Millimeter: 53.975
Inch - Metric: Metric
Outside Diameter - Inch: 1.96
Face Width - Millimeter: 27.432

Face Width - Inch: 1.08
Belt Pitch: 5 MM
Other Features: Solid Style | Type 6F1
Pitch Diameter - Millimeter: 50.927
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
P32-5MGT-15-MPB

COMPARE

P32-5MGT-15-MPB

Description
P32-5MGT-15-MPB SYNCHRONOUS PULLEY ; 15MM BELT W 5MM BELT PIT 5M-15

GATES

Part # 77093032

BDI # 1409356

Features

Pitch Diameter - Inch: 2.005
Flange Outside Diameter - Millimeter: 53.975
Inch - Metric: Metric
Outside Diameter - Inch: 1.96
Face Width - Millimeter: 17.526

Face Width - Inch: 0.69
Belt Pitch: 5 MM
Other Features: Solid Style | Type 6F1
Pitch Diameter - Millimeter: 50.927
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY