PHS 06B-1AH17
        
            Description
            
            PHS 06B-1AH17 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
    
Part # PHS 06B-1AH17
BDI # 1284551
Features
        
                            Chain Pitch - Inch:
                            
                                0.375
                        
        
                            Chain Size:
                            
                                06B-1
                        
        
                            Chain Pitch - Millimeter:
                            
                                9.525
                        
        
                            Chain Type:
                            
                                ISO Roller Chain
                        
        
                            Pitch Diameter - Inch:
                            
                                2.041
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                2.231
                        
        
                            Pitch Diameter - Millimeter:
                            
                                51.84
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
PHS 06B-1BH17
        
            Description
            
            PHS 06B-1BH17 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
    
Part # PHS 06B-1BH17
BDI # 1284624
Features
        
                            Chain Pitch - Inch:
                            
                                0.375
                        
        
                            Chain Size:
                            
                                06B-1
                        
        
                            Chain Pitch - Millimeter:
                            
                                9.525
                        
        
                            Pitch Diameter - Inch:
                            
                                2.041
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                2.231
                        
        
                            Other Features:
                            
                                10MM Plain Bore
                        
        
                            Pitch Diameter - Millimeter:
                            
                                51.84
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
PHS 06B-1DSA17
        
            Description
            
            PHS 06B-1DSA17 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
    
Part # PHS 06B-1DSA17
BDI # 1284710
Features
        
                            Chain Pitch - Inch:
                            
                                0.375
                        
        
                            Chain Size:
                            
                                06B-1
                        
        
                            Chain Pitch - Millimeter:
                            
                                9.525
                        
        
                            Pitch Diameter - Inch:
                            
                                2.041
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                2.231
                        
        
                            Other Features:
                            
                                10MM Plain Bore
                        
        
                            Pitch Diameter - Millimeter:
                            
                                51.84
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
H35B17F X 3/4
        
            Description
            
            H35B17F X 3/4 ROLLER CHAIN SPROCKET ; 3/4" BORE KW 2SS W/HARDENED TEETH
    
Part # 35BS17HT 3/4
BDI # 916243
Features
        
                            Chain Pitch - Inch:
                            
                                0.375
                        
        
                            Chain Size:
                            
                                35
                        
        
                            Pitch Diameter - Inch:
                            
                                2.041
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                2.231
                        
        
                            Other Features:
                            
                                With 2 Set Screw
                        
        
                            Global Part Number GPN:
                            
                                38547
                        
        
                            Pitch Diameter - Millimeter:
                            
                                51.84
                        
        
                            Mounting Method:
                            
                                Finished Bore
                        
        
Features
        
                            Chain Pitch - Inch:
                            
                                0.375
                        
        
                            Chain Size:
                            
                                06B-1
                        
        
                            Chain Pitch - Millimeter:
                            
                                9.525
                        
        
                            Pitch Diameter - Inch:
                            
                                2.041
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                2.231
                        
        
                            Other Features:
                            
                                10MM Plain Bore
                        
        
                            Pitch Diameter - Millimeter:
                            
                                51.84
                        
        
                            Mounting Method:
                            
                                Rough Bore