Page 1 of 62

Next

Compare
6896L1

COMPARE

6896L1

Description
6896L1 DEEP GROOVE BALL BEARING ; NON RETURNABLE

NTN

Part # 6896L1

BDI # 17145652

Features

Enclosure: Open
Outer Race Width - Millimeter: 56
Other Features: Deep Groove | Riveted Solid Cage
Inch - Metric: Metric
Outside Diameter - Inch: 23.622

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
23172BC3

COMPARE

23172BC3

Description
23172BC3 SPHERICAL ROLLER BEARING ; NON RETURNABLE 360MMX600MMX192MM

NTN

Part # 23172BC3

BDI # 1200168

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 23.622
Outside Diameter - Millimeter: 600
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
BRG23080K.C3

COMPARE

BRG23080K.C3

Description
BRG23080K.C3 SPHERICAL ROLLER BRG

DODGE

Part # 421283

BDI # 278869

Features

Inner Race Profile: Standard Inner Ring
Snap Ring: No
Rolling Element: Spherical Roller Bearing
Outer Race Width - Millimeter: 148
Other Features: Double Row | Solid Ring | C3 Clearance

Inch - Metric: Metric
Outside Diameter - Inch: 23.622
Length Thru Bore - Millimeter: 148
Outer Race Profile: Cylindrical
Mounting Method: Tapered Adapter Sleeve

Price Inventory : Available to order
Loading Price
QTY
NU1080M

COMPARE

NU1080M

Description
NU1080M CYLINDRICAL ROLLER BEARING

NSK

Part # NU1080M

BDI # 17760745

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 23.622
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
23172CAMKE4

COMPARE

23172CAMKE4

Description
23172CAMKE4 SPHERICAL ROLLER BEARING

NSK

Part # 23172CAMKE4

BDI # 20400392

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 23.622
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY