5RT HUB RSB SS WRAPFLEX 3301249
Description
5RT HUB RSB SS WRAPFLEX 3301249 ; COUPLING HUB
Part # 4500072
BDI # 18483438
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
2.52
Length Thru Bore - Millimeter:
64.008
Hub Diameter - Millimeter:
59.944
Hub Diameter - Inch:
2.36
Coupling Type:
Elastomeric Coupling
Torque:
550In-Lbs
5R HSB PM .8750 WRAPFLEX 0789332
Description
5R HSB PM .8750 WRAPFLEX 0789332 ; 3/16"X3/32" KW COUPLING HUB
Part # 4500033
BDI # 18483430
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.52
Length Thru Bore - Millimeter:
64.008
Hub Diameter - Millimeter:
59.944
Hub Diameter - Inch:
2.36
Coupling Type:
Elastomeric Coupling
Torque:
550In-Lbs
2IN 4176HD ENGINE COOLANT 88PSI 3FT
Description
2" X 3' COOLANT HOSE ; HEAVY WALL 30FT/REL
Part # 4176-0022
BDI # 22284040
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.52
Outside Diameter - Millimeter:
64.008
Other Features:
Synthetic Fabric Reinforcement Plies
Inside Diameter - Millimeter:
50.8
Color:
Black
2INX100FT LONGHORN 4688AF HOSE
Description
2"X100' LONGHORN 4688AF HOSE ; 100'/REEL
Part # 4688-1706
BDI # 18202286
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.52
Outside Diameter - Millimeter:
64.008
Other Features:
High Tensile Synthetic Textile with Steel Wire Helix | Bend Radius 6 Inch
Typical Use:
Industrial | In-Plant Operation | Tank Truck | Terminal Loading
Inside Diameter - Millimeter:
50.8
Color:
Black
2X200FT FUEL MASTER 150SD SMOOTH CVR
Description
2X200' FUEL MASTER 150SD SMOOTH CVR ; PETROLEUM HOSE 400FT/REL
Part # 4688-1707
BDI # 22285397
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.52
Outside Diameter - Millimeter:
64.008
Other Features:
Synthetic Fabric Reinforcement Plies With Embedded Helical Wire
Typical Use:
Industrial
Inside Diameter - Millimeter:
50.8
Color:
Black