Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.598
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
Number of Bearings:
1 (Single)
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Features
Enclosure:
Open
Housing Width - Millimeter:
25
Material - Ball:
Steel
Material - Liner:
Copper Alloy
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.598
Other Features:
2 Piece
Self Aligning:
Yes
K05008XP0
Description
KDN.K05008XP0 FOUR-POINT CONTCT BALL BRG ; NON-RETURNABLE REALI-SLIM 50MMIDX66MMOD
Part # KDN.K05008XP0
BDI # 22923255
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.598
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.598
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Full Complement | No Cage
Snap Ring:
No
Number of Bearings:
1 (Single)
Internal Clearance:
C0-Medium
K05008AR0
Description
KDN.K05008AR0 ANGULAR CONTACT BALL BRG ; NON-RETURNABLE REALI-SLIM 50MMIDX66MMOD
Part # KDN.K05008AR0
BDI # 22923247
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.598
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)