PHP 44-5M-09RSB
Description
PHP 44-5M-09RSB SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # PHP 44-5M-09RSB
BDI # 1289861
Features
Pitch Diameter - Inch:
2.757
Inch - Metric:
Metric
Outside Diameter - Inch:
2.712
Face Width - Millimeter:
14.5
Face Width - Inch:
0.571
Belt Pitch:
5 MM
Other Features:
Web Style
Pitch Diameter - Millimeter:
70.03
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9
PHP 44-5M-15TB
Description
PHP 44-5M-15TB SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # PHP 44-5M-15TB
BDI # 1289560
Features
Pitch Diameter - Inch:
2.757
Flange Outside Diameter - Millimeter:
74
Inch - Metric:
Metric
Outside Diameter - Inch:
2.712
Face Width - Millimeter:
20.5
Face Width - Inch:
0.807
Belt Pitch:
5 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
70.03
Mounting Method:
Bushed
PHP 44-5M-15RSB
Description
PHP 44-5M-15RSB SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # PHP 44-5M-15RSB
BDI # 1289880
Features
Pitch Diameter - Inch:
2.757
Inch - Metric:
Metric
Outside Diameter - Inch:
2.712
Face Width - Millimeter:
20.5
Face Width - Inch:
0.807
Belt Pitch:
5 MM
Other Features:
Web Style
Pitch Diameter - Millimeter:
70.03
Mounting Method:
Rough Bore
Belt Width - Millimeter:
15
PHP 44-5M-25RSB
Description
PHP 44-5M-25RSB SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # PHP 44-5M-25RSB
BDI # 1289900
Features
Pitch Diameter - Inch:
2.757
Inch - Metric:
Metric
Outside Diameter - Inch:
2.712
Face Width - Millimeter:
30.5
Face Width - Inch:
1.201
Belt Pitch:
5 MM
Other Features:
Web Style
Pitch Diameter - Millimeter:
70.03
Mounting Method:
Rough Bore
Belt Width - Millimeter:
25
Features
Pitch Diameter - Inch:
2.757
Flange Outside Diameter - Millimeter:
73.914
Inch - Metric:
Metric
Outside Diameter - Inch:
2.712
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
5 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style | Reverse Mount
Global Part Number GPN:
577411
Pitch Diameter - Millimeter:
70.03