8M-30S-36 3/4

COMPARE

8M-30S-36 3/4

Description
8M-30S-36 3/4 SPROCKET

GATES

Part # 8M-30S-36 3/4

BDI # 21592984

Features

Pitch Diameter - Inch: 3.007
Flange Outside Diameter - Millimeter: 82.5
Inch - Metric: Metric
Outside Diameter - Inch: 2.944
Face Width - Millimeter: 45

Face Width - Inch: 1.772
Belt Pitch: 8 MM
Pitch Diameter - Millimeter: 76.39
Mounting Method: Finished Bore
Belt Width - Millimeter: 36

Price Inventory : Available to order
Request A Price QTY
8M-30S-21

COMPARE

8M-30S-21

Description
8M-30S-21 COGGED PULLEY

GATES

Part # 8M-30S-21

BDI # 1408834

Features

Pitch Diameter - Inch: 3.007
Flange Outside Diameter - Millimeter: 82.5
Inch - Metric: Metric
Outside Diameter - Inch: 2.944
Face Width - Millimeter: 30

Face Width - Inch: 1.181
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 76.39
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
8M-30S-12-JA

COMPARE

8M-30S-12-JA

Description
8M-30S-12-JA POLYCHAIN SPROCKET ; POR MTO

GATES

Part # 8M-30S-12-JA

BDI # 24674375

Features

Pitch Diameter - Inch: 3.007
Flange Outside Diameter - Millimeter: 82.5
Inch - Metric: Metric
Outside Diameter - Inch: 2.944
Face Width - Millimeter: 20

Face Width - Inch: 0.787
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 76.39
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
8M-30S-36 X 1-11/16

COMPARE

8M-30S-36 X 1-11/16

Description
8M-30S-36 X 1-11/16 TIMING BELT PULLEY ; 8MM PITCH 36MM WID BELT 30 TEETH

GATES

Part # 8M-30S-36 X 1-11/16

BDI # 21841026

Features

Pitch Diameter - Inch: 3.007
Flange Outside Diameter - Millimeter: 82.5
Inch - Metric: Metric
Outside Diameter - Inch: 2.944
Face Width - Millimeter: 45

Face Width - Inch: 1.772
Belt Pitch: 8 MM
Pitch Diameter - Millimeter: 76.39
Mounting Method: Finished Bore
Belt Width - Millimeter: 36

Price Inventory : Available to order
Request A Price QTY
8M-30S-12

COMPARE

8M-30S-12

Description
GATES 8M-30S-12

GATES

Part # 8M-30S-12

BDI # 1408833

Features

Pitch Diameter - Inch: 3.007
Flange Outside Diameter - Millimeter: 82.5
Inch - Metric: Metric
Outside Diameter - Inch: 2.944
Face Width - Millimeter: 20

Face Width - Inch: 0.787
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 76.39
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY