Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

8M-30S-36 3/4 https://www.bdiexpress.com/medias/INDGATPULLEY-SYNC-SOL-FL-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MzE1NjJ8aW1hZ2UvanBlZ3xhREZoTDJnd09TOHhNRE13T0RFek5EUXdOREV5Tmk5SlRrUkhRVlJRVlV4TVJWbGZVMWxPUTE5VFQweGZSa3hmUmtKZk16QXdlRE13TUM1cWNHY3w2N2I1ODZlMzE5ZDE2NzBhMTcxNTMwNmE5M2JhNDZmOTUxZDM2MGUxM2Y4NjMwOTBiYzllNWIzNzk2ODBkZTRi
21592984 Pulleys - Synchronous 

GATES GATES

8M-30S-36 3/4

Description

8M-30S-36 3/4 SPROCKET

Synchronous Pulley; 19.05MM Bore; 36MM Belt Width; 8 MM Belt Pitch; 8M-36 Belt Style; 30 Teeth; 45MM Face Width; Finished Bore; 74.79MM Outside Diameter; 76.39MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore

Part #

8M-30S-36 3/4

BDI #
21592984

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0
Product Group - BDI
M02312
Belt Pitch
8 MM
Belt Style
8M-36
Number of Teeth
30
Mounting Method
Finished Bore
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
No Bushing
Minimum Plain Bore
No
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Weight / LBS
1.30073
Long Description
Synchronous Pulley; 19.05MM Bore; 36MM Belt Width; 8 MM Belt Pitch; 8M-36 Belt Style; 30 Teeth; 45MM Face Width; Finished Bore; 74.79MM Outside Diameter; 76.39MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Outside Diameter
2.944 Inch | 74.79 Millimeter
Pitch Diameter
3.007 Inch | 76.39 Millimeter
Belt Width
1.417 Inch | 36 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Face Width
1.772 Inch | 45 Millimeter
Flange Outside Diameter
3.248 Inch | 82.5 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh